This product requires certification to purchase.

24 in. Vanity Cabinet in Java

Signature Hardware

Aliso 24 in. Vanity Cabinet in Java

  • Fast #
  • Part #SH482477
  • Item #9828246
  • Manufacturer Part #482477
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Aliso 24 in. Vanity Cabinet in Java

  • Fast #
  • Part #SH482477
  • Item #9828246
  • Manufacturer Part #482477
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Aliso
Color Finish Category:
Browns
Color Finish Name:
Java
Depth:
21-13/100 in
Door Style:
Planked
Height:
34-19/50 in
Installation Type:
Freestanding
Material:
Wood
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
781889884027
Vanity Top Included:
No
Width:
24 in