24 in. Vanity Cabinet in Teak
Aliso 24 in. Vanity Cabinet in Teak
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Collection:
- Aliso
- Color Finish Category:
- Browns
- Color Finish Name:
- Teak
- Depth:
- 21-1/8 in
- Door Style:
- Planked
- Height:
- 34-3/8 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 781889884508
- Vanity Top Included:
- No
- Width:
- 24 in