30 in. Floor Mount Vanity in Java with Arctic White Quartz
Aliso 30 in. Floor Mount Vanity in Java with Arctic White Quartz
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink with vanity top has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Aliso
- Color Finish Category:
- Browns
- Color Finish Name:
- Java
- Depth:
- 21 in
- Door Style:
- Panel
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Wood, Quartz
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Bowl Size:
- 18-1/8 in x 12-3/4 in x 4-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- UPC:
- 781889462621
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in