48 in. Freestanding Teak Single Basin Vanity Set with Cabinet, Carrara Marble Vanity Top, and Rectangular Undermount Sink - 8" Widespread Faucet Holes
Aliso 48 in. Freestanding Teak Single Basin Vanity Set with Cabinet, Carrara Marble Vanity Top, and Rectangular Undermount Sink - 8" Widespread Faucet Holes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Teak frame with engineered wood panels.
- Includes a matching backsplash and white porcelain sink.
- Polished Carrara Marble is sourced from Italy.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Collection:
- Aliso
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charred Timber Black
- Depth:
- 21 in
- Door Style:
- Panel
- Faucet Center Size:
- 8 in
- Height:
- 34 in
- Installation Type:
- Freestanding
- Material:
- Wood, Marble
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Sink Bowl Size:
- 18-1/8 in x 12-3/4 in x 4-1/8 in
- Sink Installation Type:
- Undermount
- UPC:
- 781889985465
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 48 in