This product requires certification to purchase.

60 in. Floor Mount Vanity in Java with Arctic White Quartz

Signature Hardware

Aliso 60 in. Floor Mount Vanity in Java with Arctic White Quartz

  • Fast #
  • Part #SH459319
  • Item #9206628
  • Manufacturer Part #459319
4 out of 5 Customer Rating
Brand image
Signature Hardware

Aliso 60 in. Floor Mount Vanity in Java with Arctic White Quartz

  • Fast #
  • Part #SH459319
  • Item #9206628
  • Manufacturer Part #459319
4 out of 5 Customer Rating

X Points

Color Finish Name: Java Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sinks with vanity top have overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sinks.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Aliso
Color Finish Category:
Browns
Color Finish Name:
Java
Depth:
21
Door Style:
Panel
GSA Approved:
No
Height:
34-1/4
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood, Quartz
NSF Certified:
No
Number of Doors:
4
Number of Drawers:
3
Number of Holes:
2 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Installation Type:
Undermount
Sink Material:
Porcelain
UPC:
781889463390
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
60