72 in. Floor Mount Vanity in Natural Teak with Arctic White Quartz
Aliso 72 in. Floor Mount Vanity in Natural Teak with Arctic White Quartz
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
Specifications
- Application:
- Residential
- Collection:
- Aliso
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Teak
- Depth:
- 22 in
- Door Style:
- Planked
- Faucet Center Size:
- 8 in
- Hardware Included:
- Yes
- Height:
- 22 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Holes:
- 6 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Bowl Size:
- 18-1/8 in x 12-3/4 in x 4-1/8 in
- Sink Material:
- Porcelain
- UPC:
- 781889884836
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 72 in