Three Handle Roman Tub Faucet with Hand Shower in Brushed Nickel
Allister Three Handle Roman Tub Faucet with Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction.
- Quarter-turn ceramic disc cartridges.
- Faucet with vertical cradle is 11-1/2" tall and extends 9-1/2" from wall.
- Faucet with modern cradle is 12" tall and extends 9-1/2" from wall.
- Hand shower handle measures 9-1/2" long.
- Includes faucet, swing arm couplers, hand shower, cradle and 5' hose.
- Swing arm couplers vary centers from 3-3/8" to 9".
- Contemporary metal lever handles.
- Exclusive to Signature Hardware.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Allister
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 7 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Number of Pieces:
- 1 Piece
- Showerhead Function:
- Single
- Spout Height:
- 8-3/4 in
- Trim Only:
- No
- Tub Spout Reach:
- 7-7/8 in
- Tub Spout Type:
- Diverter
- UPC:
- 781889497456