Shower System in Polished Brass
Alliston Shower System in Polished Brass
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Height from inlet centers to shower head: 49-3/4".
- Shower head width: 6-1/4".
- Height from inlet centers to top of riser: 59-1/4".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Alliston
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 6-1/4 in
- Escutcheon Height:
- 2-3/4 in
- Escutcheon Width:
- 2-3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 63-1/2 in
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 8-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pause Control:
- No
- Shower Arm Reach:
- 19-3/4 in
- Showerhead Flow Rate:
- 2.0 gpm
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 23 in