Five Handle Single Function Shower System in Brushed Stainless Steel
Alvin Five Handle Single Function Shower System in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes flexible supplies for behind the wall hook-up.
- 1/2" FIP inlets.
- Diverter Included: Yes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Alvin
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Knob
- Height:
- 82-1/2 in
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Length:
- 31-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Five Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 15 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 781889515334
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 31-3/4 in