4-1/4 in. Cast Iron Shelf Bracket in White Powder Coat
Alyona 4-1/4 in. Cast Iron Shelf Bracket in White Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Weight limit 9 lbs. per pair.
- Sold individually.
Documents
Specifications
- Collection:
- Alyona
- Color Finish Category:
- Whites
- Color Finish Name:
- White Powder Coat
- Hardware Type:
- Shelf Bracket
- Height:
- 4-1/4 in
- Length:
- 8-1/8 in
- Material:
- Cast Iron
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889622605
- Width:
- 1-1/8 in