This product requires certification to purchase.

6 in. Center-to-Center Cabinet Pull in Polished Nickel

Signature Hardware

Amarilla 6 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #SH465151
  • Item #9363983
  • Manufacturer Part #465151
5 out of 5 Customer Rating
Brand image
Signature Hardware

Amarilla 6 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #SH465151
  • Item #9363983
  • Manufacturer Part #465151
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sold individually.
  • Solid brass construction
  • Requires Certification

Documents


Specifications

Center to Center:
6
Collection:
Amarilla
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/2
Hardware Type:
Cabinet Pull
Height:
1
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Style:
Modern
UPC:
781889732205
Width:
7