This product requires certification to purchase.

8 in. Center-to-Center Cabinet Pull in Black

Signature Hardware

Amarilla 8 in. Center-to-Center Cabinet Pull in Black

  • Fast #
  • Part #SH466483
  • Item #9363975
  • Manufacturer Part #466483
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Amarilla 8 in. Center-to-Center Cabinet Pull in Black

  • Fast #
  • Part #SH466483
  • Item #9363975
  • Manufacturer Part #466483
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Center to Center:
8 in
Collection:
Amarilla
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-1/4 in
Hardware Type:
Cabinet Pull
Height:
1 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Style:
Modern
UPC:
781889732120
Width:
9 in