Soap or Lotion Dispenser in Brushed Gold
Amberly Soap or Lotion Dispenser in Brushed Gold
Frequently Purchased Together
Product Details
- 2-1/2" Maximum counter/sink thickness.
- Dispenser height: 3".
- Plastic bottle & tube.
- Dispenser spout reach: 4-1/2".
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Width:
- 2 in
- Collection:
- Amberly
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- No
- Height:
- 13 in
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Metal
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overall Height:
- 13 in
- Spout Height:
- 2-1/8 in
- Spout Reach:
- 3-1/2 in
- Spout Type:
- Hook
- Style:
- Traditional
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in