Brass Oval Privacy Plate and Knob Set in Oil Rubbed Bronze
Amboise Brass Oval Privacy Plate and Knob Set in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid brass.
- Includes all necessary operating parts and fastening hardware.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Amboise
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-3/4 in
- Door Hardware Type:
- Lock
- Handle Type:
- Privacy
- Material:
- Brass
- Shape:
- Oval
- Size:
- 2-3/8 in
- Thickness:
- 1-3/4 in
- UL Listed:
- No
- UPC:
- 781889537824
- Width:
- 2-5/8 in