This product requires certification to purchase.

Brass Round Passage Plate and Knob Set in Oil Rubbed Bronze

Signature Hardware

Amboise Brass Round Passage Plate and Knob Set in Oil Rubbed Bronze

  • Fast #
  • Part #SH411270
  • Item #7742312
  • Manufacturer Part #411270
5 out of 5 Customer Rating
Brand image
Signature Hardware

Amboise Brass Round Passage Plate and Knob Set in Oil Rubbed Bronze

  • Fast #
  • Part #SH411270
  • Item #7742312
  • Manufacturer Part #411270
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made of solid brass.
  • Includes all necessary operating parts and fastening hardware.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Amboise
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-3/4
Door Hardware Type:
Lock
Handle Type:
Passage
Material:
Brass
Shape:
Round
Size:
2-3/8 in
Thickness:
1-3/4 in
UL Listed:
No
UPC:
781889538623
Width:
2-5/8