Solid Brass Passage Interior Door Set Octagonal Knob in Polished Nickel
Ambrus Solid Brass Passage Interior Door Set Octagonal Knob in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes all necessary operating parts and fastening hardware.
- Choose from 2-3/8" or 2-3/4" latch backset.
- Fits doors with standard thickness of 1-3/4".
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ambrus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-7/16 in
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 2-1/2 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Octagonal
- Size:
- 2-1/2 in x 2-1/2 in x 2-7/16 in
- Thickness:
- 1.75 in
- UL Listed:
- No
- UPC:
- 781889625088
- Width:
- 2-1/2 in