1-3/8 in. Cabinet Knob in Matte Black/Golden Champagne
Anberlin 1-3/8 in. Cabinet Knob in Matte Black/Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Collection:
- Anberlin
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Matte Black, Golden Champagne
- Depth:
- 1-1/16
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/8
- Material:
- Zinc
- Shape:
- Round
- UPC:
- 026634349735
- Width:
- 1-3/8