This product requires certification to purchase.

1-3/8 in. Cabinet Knob in Matte Black/Polished Nickel

Signature Hardware

Anberlin 1-3/8 in. Cabinet Knob in Matte Black/Polished Nickel

  • Fast #
  • Part #SH553245MBPN
  • Item #10428172
  • Manufacturer Part #BP37552MBPN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Anberlin 1-3/8 in. Cabinet Knob in Matte Black/Polished Nickel

  • Fast #
  • Part #SH553245MBPN
  • Item #10428172
  • Manufacturer Part #BP37552MBPN
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Anberlin
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Black, Polished Nickel
Depth:
1-1/16
Hardware Type:
Cabinet Knob
Length:
1-3/8
Material:
Zinc
Shape:
Round
UPC:
026634349766
Width:
1-3/8