This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Matte White/Golden Champagne

Signature Hardware

Anberlin 12 in. Center-to-Center Appliance Pull in Matte White/Golden Champagne

  • Fast #
  • Part #SH553254MWGC
  • Item #10428406
  • Manufacturer Part #BP37561MTWBBZ
5 out of 5 Customer Rating
Brand image
Signature Hardware

Anberlin 12 in. Center-to-Center Appliance Pull in Matte White/Golden Champagne

  • Fast #
  • Part #SH553254MWGC
  • Item #10428406
  • Manufacturer Part #BP37561MTWBBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte White, Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
12
Collection:
Anberlin
Color Finish Category:
Gold Tones
Color Finish Name:
Matte White, Golden Champagne
Depth:
2
Hardware Type:
Appliance Pull
Length:
16-3/8
Material:
Zinc
UPC:
026634350755
Width:
11/16