This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Matte Black/Brushed Gold

Signature Hardware

Anberlin 18 in. Center-to-Center Appliance Pull in Matte Black/Brushed Gold

  • Fast #
  • Part #SH553255MBBG
  • Item #10428412
  • Manufacturer Part #BP37562MBMBR
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Anberlin 18 in. Center-to-Center Appliance Pull in Matte Black/Brushed Gold

  • Fast #
  • Part #SH553255MBBG
  • Item #10428412
  • Manufacturer Part #BP37562MBMBR
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
18 in
Collection:
Anberlin
Color Finish Category:
Gold Tones
Color Finish Name:
Matte Black, Brushed Gold
Depth:
2 in
Hardware Type:
Appliance Pull
Length:
22-3/8 in
Material:
Zinc
UPC:
026634350946
Width:
11/16 in