18 in. Center-to-Center Appliance Pull in Matte Black/Champagne Bronze
Anberlin 18 in. Center-to-Center Appliance Pull in Matte Black/Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 8-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 18
- Collection:
- Anberlin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Matte Black, Champagne Bronze
- Depth:
- 2
- Hardware Type:
- Appliance Pull
- Length:
- 22-3/8
- Material:
- Zinc
- UPC:
- 026634350953
- Width:
- 11/16