This product requires certification to purchase.

2-3/8 in. Cabinet T-Knob in Matte Black/Polished Nickel

Signature Hardware

Anberlin 2-3/8 in. Cabinet T-Knob in Matte Black/Polished Nickel

  • Fast #
  • Part #SH553246MBPN
  • Item #10428197
  • Manufacturer Part #BP37553MBPN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Anberlin 2-3/8 in. Cabinet T-Knob in Matte Black/Polished Nickel

  • Fast #
  • Part #SH553246MBPN
  • Item #10428197
  • Manufacturer Part #BP37553MBPN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-5/16 in
Length
2-3/8 in
Width
7/16 in
Characteristics & Features
Collection
Anberlin
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Cabinet T-Knob
Material
Zinc
Shape
T-shaped
Warranty & Product Information
UPC
026634349889