2-3/8 in. Cabinet T-Knob in Matte Black/Satin Nickel
Anberlin 2-3/8 in. Cabinet T-Knob in Matte Black/Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Collection:
- Anberlin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Black, Satin Nickel
- Depth:
- 1-5/16
- Hardware Type:
- Cabinet T-Knob
- Length:
- 2-3/8
- Material:
- Zinc
- Shape:
- T-shaped
- UPC:
- 026634349834
- Width:
- 7/16