2-3/8 in. T-Knob Golden Champagne
Anberlin 2-3/8 in. T-Knob Golden Champagne
Frequently Purchased Together
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Collection:
- Anberlin
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 1-5/16 in
- Hardware Type:
- Cabinet T-Knob
- Length:
- 2-3/8 in
- Material:
- Zinc
- Shape:
- T-shaped
- Width:
- 7/16 in