24 in. Center-to-Center Appliance Pull in Matte Black/Golden Champagne
Anberlin 24 in. Center-to-Center Appliance Pull in Matte Black/Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 24
- Collection:
- Anberlin
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Matte Black, Golden Champagne
- Depth:
- 2
- Hardware Type:
- Appliance Pull
- Length:
- 28-3/8
- Material:
- Zinc
- UPC:
- 026634351059
- Width:
- 11/16