24 in. Center-to-Center Appliance Pull in Matte Black/Polished Nickel
Anberlin 24 in. Center-to-Center Appliance Pull in Matte Black/Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 24
- Collection:
- Anberlin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Black, Polished Nickel
- Depth:
- 2
- Hardware Type:
- Appliance Pull
- Length:
- 28-3/8
- Material:
- Zinc
- UPC:
- 026634351080
- Width:
- 11/16