This product requires certification to purchase.

24 in. Center-to-Center Appliance Pull in Matte White/Polished Nickel

Signature Hardware

Anberlin 24 in. Center-to-Center Appliance Pull in Matte White/Polished Nickel

  • Fast #
  • Part #SH553256MWPN
  • Item #10428456
  • Manufacturer Part #BP37563MTWPN
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Anberlin 24 in. Center-to-Center Appliance Pull in Matte White/Polished Nickel

  • Fast #
  • Part #SH553256MWPN
  • Item #10428456
  • Manufacturer Part #BP37563MTWPN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte White, Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
24
Collection:
Anberlin
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte White, Polished Nickel
Depth:
2
Hardware Type:
Appliance Pull
Length:
28-3/8
Material:
Zinc
UPC:
026634351028
Width:
11/16