This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Matte Black/Brushed Gold

Signature Hardware

Anberlin 3-3/4 in. Center-to-Center Cabinet Pull in Matte Black/Brushed Gold

  • Fast #
  • Part #SH553248MBBG
  • Item #10428237
  • Manufacturer Part #BP37555MBMBR
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Anberlin 3-3/4 in. Center-to-Center Cabinet Pull in Matte Black/Brushed Gold

  • Fast #
  • Part #SH553248MBBG
  • Item #10428237
  • Manufacturer Part #BP37555MBMBR
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
3-3/4 in
Collection:
Anberlin
Color Finish Category:
Gold Tones
Color Finish Name:
Matte Black, Brushed Gold
Depth:
1-5/16 in
Hardware Type:
Cabinet Pull
Length:
6-5/8 in
Material:
Zinc
UPC:
026634350106
Width:
7/16 in