3-3/4 in. Center-to-Center Cabinet Pull in Matte Black/Golden Champagne
Anberlin 3-3/4 in. Center-to-Center Cabinet Pull in Matte Black/Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 3-3/4
- Collection:
- Anberlin
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Matte Black, Golden Champagne
- Depth:
- 1-5/16
- Hardware Type:
- Cabinet Pull
- Length:
- 6-5/8
- Material:
- Zinc
- UPC:
- 026634350090
- Width:
- 7/16