This product requires certification to purchase.

3 in. Center-to-Center Cabinet Pull in Matte White/Polished Chrome

Signature Hardware

Anberlin 3 in. Center-to-Center Cabinet Pull in Matte White/Polished Chrome

  • Fast #
  • Part #SH553247MWCP
  • Item #10428228
  • Manufacturer Part #BP37554MTW26
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Anberlin 3 in. Center-to-Center Cabinet Pull in Matte White/Polished Chrome

  • Fast #
  • Part #SH553247MWCP
  • Item #10428228
  • Manufacturer Part #BP37554MTW26
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte White, Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
3
Collection:
Anberlin
Color Finish Category:
Whites
Color Finish Name:
Matte White, Polished Chrome
Depth:
1-5/16
Hardware Type:
Cabinet Pull
Length:
5-13/16
Material:
Zinc
UPC:
026634349957
Width:
7/16