6-5/16 in. Center-to-Center Cabinet Pull in Matte White/Champagne Bronze
Anberlin 6-5/16 in. Center-to-Center Cabinet Pull in Matte White/Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 6-5/16 in
- Collection:
- Anberlin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Matte White, Champagne Bronze
- Depth:
- 1-5/16 in
- Hardware Type:
- Cabinet Pull
- Length:
- 9-1/8 in
- Material:
- Zinc
- UPC:
- 026634350298
- Width:
- 7/16 in