This product requires certification to purchase.

7-9/16 in. Center-to-Center Cabinet Pull in Matte Black/Polished Nickel

Signature Hardware

Anberlin 7-9/16 in. Center-to-Center Cabinet Pull in Matte Black/Polished Nickel

  • Fast #
  • Part #SH553251MBPN
  • Item #10428321
  • Manufacturer Part #BP37558MBPN
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Anberlin 7-9/16 in. Center-to-Center Cabinet Pull in Matte Black/Polished Nickel

  • Fast #
  • Part #SH553251MBPN
  • Item #10428321
  • Manufacturer Part #BP37558MBPN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
7-9/16 in
Collection:
Anberlin
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Black, Polished Nickel
Depth:
1-5/16 in
Hardware Type:
Cabinet Pull
Length:
10-3/8 in
Material:
Zinc
UPC:
026634350489
Width:
7/16 in