7-9/16 in. Center-to-Center Cabinet Pull in Matte White/Brushed Gold
Anberlin 7-9/16 in. Center-to-Center Cabinet Pull in Matte White/Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 7-9/16
- Collection:
- Anberlin
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Matte White, Brushed Gold
- Depth:
- 1-5/16
- Hardware Type:
- Cabinet Pull
- Length:
- 10-3/8
- Material:
- Zinc
- UPC:
- 026634350403
- Width:
- 7/16