This product requires certification to purchase.

8-13/16 in. Center-to-Center Cabinet Pull in Matte Black/Brushed Gold

Signature Hardware

Anberlin 8-13/16 in. Center-to-Center Cabinet Pull in Matte Black/Brushed Gold

  • Fast #
  • Part #SH553252MBBG
  • Item #10428338
  • Manufacturer Part #BP37559MBMBR
5 out of 5 Customer Rating
Brand image
Signature Hardware

Anberlin 8-13/16 in. Center-to-Center Cabinet Pull in Matte Black/Brushed Gold

  • Fast #
  • Part #SH553252MBBG
  • Item #10428338
  • Manufacturer Part #BP37559MBMBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
8-13/16 in
Depth
1-5/16 in
Length
11-5/8 in
Width
7/16 in
Characteristics & Features
Collection
Anberlin
Color Finish Category
Gold Tones
Color Finish Name
Matte Black, Brushed Gold
Hardware Type
Cabinet Pull
Material
Zinc
Warranty & Product Information
UPC
026634350588