7/8 in. Solid Brass Shelf Bracket in Satin Brass

You last purchased this on
 
Signature Hardware

Ande 7/8 in. Solid Brass Shelf Bracket in Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ande 7/8 in. Solid Brass Shelf Bracket in Satin Brass

  • Fast #
  • Part #SH448369
  • Item #8101379
  • Manufacturer Part #448369
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Capacity:
40 lb
Collection:
Ande
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Hardware Included:
Yes
Hardware Type:
Shelf Bracket
Height:
8 in
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass
Width:
7/8 in