This product requires certification to purchase.

7/8 in. Solid Brass Shelf Bracket in Brushed Nickel

Signature Hardware

Ande 7/8 in. Solid Brass Shelf Bracket in Brushed Nickel

  • Fast #
  • Part #SH448370
  • Item #8101371
  • Manufacturer Part #448370
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Ande 7/8 in. Solid Brass Shelf Bracket in Brushed Nickel

  • Fast #
  • Part #SH448370
  • Item #8101371
  • Manufacturer Part #448370
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
40 lb
Collection:
Ande
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Type:
Shelf Bracket
Height:
8 in
Length:
8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889594322
Width:
7/8 in