This product requires certification to purchase.

Cabinet T-Knob in Polished Nickel

Signature Hardware

Andrex Cabinet T-Knob in Polished Nickel

  • Fast #
  • Part #SH553022PN
  • Item #8890340
  • Manufacturer Part #SH553022PN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Andrex Cabinet T-Knob in Polished Nickel

  • Fast #
  • Part #SH553022PN
  • Item #8890340
  • Manufacturer Part #SH553022PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sold Individually
  • Made of Zinc
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/8 in
Height
7/8 in
Width
2-3/8 in
Characteristics & Features
Collection
Andrex
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Cabinet T-Knob
Material
Metal
Warranty & Product Information
UPC
781889402122