2-3/4 in. Center-to-Center Cup Pull in Brushed Nickel
Ansel 2-3/4 in. Center-to-Center Cup Pull in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sold Individually.
Specifications
- Center to Center:
- 2-3/4
- Collection:
- Ansel
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3/4
- Hardware Type:
- Cup Pull
- Height:
- 1-1/2
- Length:
- 2-3/4
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- D-shaped
- Style:
- Traditional
- UPC:
- 781889682579
- Width:
- 3-1/8