2-3/4 in. Center-to-Center Cup Pull in Matte Black
Ansel 2-3/4 in. Center-to-Center Cup Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold Individually.
Specifications
- Center to Center:
- 2-3/4 in
- Collection:
- Ansel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3/4 in
- Hardware Type:
- Cup Pull
- Height:
- 1-1/2 in
- Length:
- 2-3/4 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- D-shaped
- Style:
- Traditional
- UPC:
- 781889682562
- Width:
- 3-1/8 in