This product requires certification to purchase.

24 in. Floor Mount Vanity in Farmhouse Brown with Mottled Brass

Signature Hardware

Ansel 24 in. Floor Mount Vanity in Farmhouse Brown with Mottled Brass

  • Fast #
  • Part #SH450480
  • Item #8806240
  • Manufacturer Part #450480
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Ansel 24 in. Floor Mount Vanity in Farmhouse Brown with Mottled Brass

  • Fast #
  • Part #SH450480
  • Item #8806240
  • Manufacturer Part #450480
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid Pine Construction
  • Soft-Close Hinges
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Browns
Color Finish Name:
Farmhouse Brown
Depth:
22 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Corner Mount
Material:
Wood
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Installation Type:
Undermount
UPC:
781889413555
Vanity Top Shape:
Other
Width:
24 in