24 in. Floor Mount Vanity in Farmhouse Brown with Satin Brass
Ansel 24 in. Floor Mount Vanity in Farmhouse Brown with Satin Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft-Close Hinges
- Solid Pine Construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ansel
- Color Finish Category:
- Browns
- Color Finish Name:
- Farmhouse Brown
- Depth:
- 22 in
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Corner Mount
- Material:
- Wood
- NSF Certified:
- No
- Origin:
- Global
- Sink Installation Type:
- Undermount
- Vanity Top Shape:
- Other
- Width:
- 24 in