Signature Hardware
Ansel 24 in. Floor Mount Vanity in Rustic Black
Part #SH472160 | Item #9390673 | Manufacturer Part #472160
How to get it:
Product Details
- Granite is A-grade. Polished Carrara Marble is sourced from Italy. If a vanity top material is selected it will come with a backsplash and white porcelain sink.
- Stone top is pre-drilled with right - or left -offset single faucet hole.
- Each granite and marble top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional Chrome cover.
- Porcelain sink height above countertop: 2-3/4" H.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Ansel
Color Finish: Rustic Black
Color Finish Category: Blacks
Depth: 22 in
Drain Location: Center
Drain Opening: 1-1/2 in
GSA Approved: No
Hardware Included: Yes
Height: 33-1/2 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Wood
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 3 Piece
Number of Drawers: 1
Number of Holes: 1 Hole
Origin: Global
Product Type: Vanity
Size: 24 in
Vanity Top Shape: Rectangle
Width: 24 in