24 in. Rectangular Vanity Mirror in Rustic Black

You last purchased this on
 
Signature Hardware

Ansel 24 in. Rectangular Vanity Mirror in Rustic Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ansel 24 in. Rectangular Vanity Mirror in Rustic Black

  • Fast #
  • Part #SH450523
  • Item #8806228
  • Manufacturer Part #450523
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made Of Textured Pine
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Blacks
Color Finish Name:
Rustic Black
Depth:
1-1/4 in
ETL Listed:
No
Height:
34 in
Installation Type:
Wall Mount
Material:
Wood
Mirror Shape:
Rectangle
Origin:
Global
Product Type:
Vanity Mirror
Shape:
Rectangular
Size:
34 in x 24 in x 1-1/4 in
UL Listed:
No
Width:
24 in