24 in. Floor Mount Vanity in Farmhouse Brown with Satin Nickel
Ansel 24 in. Floor Mount Vanity in Farmhouse Brown with Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid Pine Construction
- Soft-Close Hinges
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ansel
- Color Finish Category:
- Browns
- Color Finish Name:
- Farmhouse Brown
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Brass, Wood
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Installation Type:
- Vessel Mount
- UPC:
- 781889414118
- Vanity Top Shape:
- Rectangle
- Width:
- 24 in