This product requires certification to purchase.

24 in. Rectangular Vanity Mirror in Farmhouse Brown

Signature Hardware

Ansel 24 in. Rectangular Vanity Mirror in Farmhouse Brown

  • Fast #
  • Part #SH450524
  • Item #8806226
  • Manufacturer Part #450524
5 out of 5 Customer Rating
Brand image
Signature Hardware

Ansel 24 in. Rectangular Vanity Mirror in Farmhouse Brown

  • Fast #
  • Part #SH450524
  • Item #8806226
  • Manufacturer Part #450524
5 out of 5 Customer Rating

X Points

Color Finish Name: Farmhouse Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made Of Textured Pine
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Browns
Color Finish Name:
Farmhouse Brown
Depth:
1-1/4 in
ETL Listed:
No
Height:
34 in
Installation Type:
Wall Mount
Material:
Wood
Product Type:
Vanity Mirror
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Size:
34 in x 24 in x 1-1/4 in
UL Listed:
No
UPC:
781889413418
Width:
24 in