24 in. Rectangular Vanity Mirror in Rustic Black
Ansel 24 in. Rectangular Vanity Mirror in Rustic Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made Of Textured Pine
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ansel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Rustic Black
- Depth:
- 1-1/4 in
- ETL Listed:
- No
- Height:
- 34 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Product Type:
- Vanity Mirror
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Size:
- 34 in x 24 in x 1-1/4 in
- UL Listed:
- No
- UPC:
- 781889413166
- Width:
- 24 in