This product requires certification to purchase.

48 in. Floor Mount Vanity in Rustic Black with Satin Brass

Signature Hardware

Ansel 48 in. Floor Mount Vanity in Rustic Black with Satin Brass

  • Fast #
  • Part #SH450498
  • Item #8806206
  • Manufacturer Part #450498
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Ansel 48 in. Floor Mount Vanity in Rustic Black with Satin Brass

  • Fast #
  • Part #SH450498
  • Item #8806206
  • Manufacturer Part #450498
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Rustic Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid Pine Construction
  • Soft-Close Hinges
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Blacks
Color Finish Name:
Rustic Black
Depth:
21 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Brass, Wood
NSF Certified:
No
Number of Drawers:
2
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Installation Type:
Vessel Mount
UPC:
781889413210
Vanity Top Shape:
Rectangle
Width:
48 in