48 in. Floor Mount Vanity in Brown

Signature Hardware

Ansel 48 in. Floor Mount Vanity in Brown

Brand image
Signature Hardware

Ansel 48 in. Floor Mount Vanity in Brown

  • Part #SH464081
  • Item #9303397
  • Manufacturer Part #464081
4.1 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Basin Shape:
Oval
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Browns
Color Finish Name:
Brown
Depth:
21 in
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Floor Mount, Freestanding
Material:
Quartz, Wood
NSF Certified:
No
Number of Bowls:
1
Number of Drawers:
2
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Depth:
7-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-5/8 in x 15 in
Vanity Top Shape:
Rectangle
Width:
48 in