This product requires certification to purchase.

48 in. Floor Mount Vanity in Rustic Black

Signature Hardware

Ansel 48 in. Floor Mount Vanity in Rustic Black

  • Fast #
  • Part #SH473844
  • Item #9372825
  • Manufacturer Part #473844
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Ansel 48 in. Floor Mount Vanity in Rustic Black

  • Fast #
  • Part #SH473844
  • Item #9372825
  • Manufacturer Part #473844
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Blacks
Color Finish Name:
Rustic Black
Depth:
21 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood, Quartz
NSF Certified:
No
Number of Drawers:
2
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Installation Type:
Undermount
UPC:
781889736449
Vanity Top Shape:
Rectangle
Width:
48 in