60 in. Floor Mount Vanity in Rustic Black

You last purchased this on
 
Signature Hardware

Ansel 60 in. Floor Mount Vanity in Rustic Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ansel 60 in. Floor Mount Vanity in Rustic Black

  • Fast #
  • Part #SH472212
  • Item #9390334
  • Manufacturer Part #472212
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional Chrome cover.
  • Granite is A-grade. Polished Carrara Marble is sourced from Italy.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Blacks
Color Finish Name:
Rustic Black
Depth:
22 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood, Marble
NSF Certified:
No
Number of Bowls:
2
Number of Drawers:
4
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Product Type:
Vanity
Size:
60 in
Type:
SH472212
Vanity Top Shape:
Rectangle
Width:
60 in